Zoro Homepage

Coronado 1 Light Brushed Nickel Wall Sco

  • Mfr # 6120-91

  • Zoro # G7057086


product price: $71.90
/ea

Key Features

Watts
100
Height
6.5"
Width
13"
Material - Track Lighting Head
Steel
Design
Updated Colonial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6120-91
Zoro #
G7057086
UPC #
847284002104
Country of Origin
China

Dimensions

Height
6.5"
Width
13"
Extension Height
6.5"

Details

Item
Coronado 1 Light Brushed Nickel Wall Sco
Watts
100
Material - Track Lighting Head
Steel
Design
Updated Colonial
Number of LEDs
1
Lamp Type
Medium Base
Description/Special Features
Suitable For Damp Locations
Housing Finish
Brushed Nickel
Fixture type
Single Sconce
Backplate Dimmension
4" W x 4.25" H x .25" Depth
Glass/Shade Type
White Alabaster Glass

Description

Coronado 1 Light Brushed Nickel Wall Sco

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.