Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coronado 3 Light Antique Brass Ceiling Mount

  • Mfr # 6130-01

  • Zoro # G7375105


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
13"
Number of LEDs
3
Lamp Type
Medium Base
Design
Updated Colonial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6130-01
Zoro #
G7375105
UPC #
847284044029
Country of Origin
China

Dimensions

Height
13"
Diameter
19"
Canopy Size
5" Dia x 1.25" H

Details

Item
Coronado 3 Light Antique Brass Ceiling M
Watts
100
Number of LEDs
3
Lamp Type
Medium Base
Design
Updated Colonial
Material - Track Lighting Head
Steel
Housing Finish
Antique Brass
Description/Special Features
Suitable For Damp Locations
Glass/Shade Type
White Alabaster Glass
Fixture type
Semi-Flush

Description

Coronado 3 Light Antique Brass Ceiling M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.