Zoro Homepage

Coronado 3 Light Bronze Convertible Dinette Chandelier/Ceiling Mount

  • Mfr # 6133-07

  • Zoro # G7375148


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
19.5" Chandelier / 16.5" Semi-Flush
Design
Updated Colonial
Number of LEDs
3
Material - Track Lighting Head
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6133-07
Zoro #
G7375148
UPC #
847284044067
Country of Origin
China

Dimensions

Height
19.5" Chandelier / 16.5" Semi-Flush
Diameter
23.5"
Canopy Size
5" Dia x 1" H
Chain Length
3'

Details

Item
Coronado 3 Light Bronze Convertible Dine
Watts
100
Design
Updated Colonial
Number of LEDs
3
Material - Track Lighting Head
Steel
Lamp Type
Medium Base
Description/Special Features
Suitable For Damp Locations
Housing Finish
Bronze
Wire
8'
Glass/Shade Type
White Alabaster Glass
Fixture type
Convertible Chandelier/Semi-Flush

Description

Coronado 3 Light Bronze Convertible Dine

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.