Zoro Homepage

Daphne 5 Light English Bronze Chandelier

  • Mfr # 40875-92

  • Zoro # G7367789


product price: $299.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
22.25"
Lamp Type
Candelabra Base
Design
Updated Colonial
Number of LEDs
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40875-92
Zoro #
G7367789
UPC #
847284053045
Country of Origin
China

Dimensions

Height
22.25"
Diameter
24.75"
Chain Length
3'
Canopy Size
5" Dia x 1" H

Details

Item
Daphne 5 Light English Bronze Chandelier
Watts
60
Lamp Type
Candelabra Base
Design
Updated Colonial
Number of LEDs
5
Material - Track Lighting Head
Steel
Housing Finish
English Bronze
Description/Special Features
Suitable For Damp Locations
Fixture type
Chandelier
Wire
8'
Glass/Shade Type
Clear Crystals

Description

Daphne 5 Light English Bronze Chandelier

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.