Zoro Homepage

Delancey 1 Light Brushed Nickel Outdoor Wall Lantern

  • Mfr # 20992-91

  • Zoro # G7380818


product price: $591.99
/ea
Free Shipping & Returns

Key Features

Width
6.25"
Height
16"
Watts
60
Lamp Type
Medium Base
Material - Track Lighting Head
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20992-91
Zoro #
G7380818
UPC #
847284059627
Country of Origin
China

Dimensions

Width
6.25"
Height
16"
Extension Height
6"

Details

Item
Delancey 1 Light Brushed Nickel Outdoor
Watts
60
Lamp Type
Medium Base
Material - Track Lighting Head
Solid Brass
Design
Contemporary
Number of LEDs
1
Description/Special Features
Suitable For Damp Locations
Application
Suitable For Wet Locations
Glass/Shade Type
Cylinder Clear Glass
Backplate Dimmension
4.75" W x 10.125" H
Fixture type
Outdoor Wall Lantern
Finish
Brushed Nickel

Description

Delancey 1 Light Brushed Nickel Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.