Zoro Homepage

Elizabeth 3 Light Brushed Nickel Ceiling Mount

  • Mfr # 51067-91

  • Zoro # G7382455


product price: $143.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
9.25"
Lamp Type
Candelabra Base
Design
Transitional, Dazzling, Glamorous, Modern Classic, Casual
Number of LEDs
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51067-91
Zoro #
G7382455
UPC #
847284061064
Country of Origin
China

Dimensions

Height
9.25"
Diameter
11"
Canopy Size
11" Dia x 0.75" H

Details

Item
Elizabeth 3 Light Brushed Nickel Ceiling
Watts
60
Lamp Type
Candelabra Base
Design
Transitional, Dazzling, Glamorous, Modern Classic, Casual
Number of LEDs
3
Material - Track Lighting Head
Steel
Housing Finish
Brushed Nickel
Description/Special Features
Suitable For Damp Locations
Fixture type
Flush Mount
Glass/Shade Type
Hand Assembled Crystal Shade

Description

Elizabeth 3 Light Brushed Nickel Ceiling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.