Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Essex 3 Light Bronze Bath Vanity

  • Mfr # 1353-07

  • Zoro # G7362374


product price: $149.90
/ea
Free Shipping & Returns

Key Features

Height
7.5"
Housing Finish
Bronze
Lamp Type
Medium Base
Number of Lights
3
Style
Traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1353-07
Zoro #
G7362374
UPC #
847284030862
Country of Origin
China

Dimensions

Height
7.5"
Width
24"
Extension Height
8"

Details

Item
Essex 3 Light Bronze Bath Vanity
Housing Finish
Bronze
Lamp Type
Medium Base
Number of Lights
3
Style
Traditional
Shade Material
Steel
Shade Type
White Alabaster Glass
Max. Fixture Wattage
100
Description/Special Features
Suitable For Damp Locations
Backplate Dimmension
5.5" Dia
Fixture type
Bath Vanity

Description

Essex 3 Light Bronze Bath Vanity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.