Zoro Homepage

Estate 21 Light Bronze Foyer Chandelier

  • Mfr # 42688-07

  • Zoro # G7369146


product price: $1,402.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Bronze
Lamp Type
Candelabra Base
Fixture Wattage
40
Height
44"
Diameter
42"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42688-07
Zoro #
G7369146
UPC #
847284054875
Country of Origin
China

Dimensions

Height
44"
Diameter
42"
Chain Length
9'
Canopy Size
6" Dia x 1" H

Details

Item
Estate 21 Light Bronze Foyer Chandelier
Housing Finish
Bronze
Lamp Type
Candelabra Base
Fixture Wattage
40
Description/Special Features
Suitable For Damp Locations
Number of Lights
21
Style
Updated Colonial
Material
Steel
Wire
15'
Fixture type
Grande Foyer Chandelier

Description

Estate 21 Light Bronze Foyer Chandelier

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.