Koa 6 Light Chandelier 33.5 In. Patina Brass/Soft Black
- Mfr # F8634-PBR/SBK
- Zoro # G615449932
product price:Â
$
1,056.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60W
Voltage
120V
Bulb Included
No
Standards
UL Damp
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F8634-PBR/SBK
- Zoro #
- G615449932
- UPC #
- 782042433281
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 60W
- Finish
- Patina Brass/Soft Black
- Voltage
- 120V
- Bulb Included
- No
- Standards
- UL Damp
- Material
- Steel
- Includes
- Fixture, Hardware
- Shade Material
- Glass
- Bulb Shape
- E26 Medium Base
- Socket Count
- 6
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
- Designer
- Troy Standard
Dimensions
- Length
- 33.5 in
- Width
- 33.5 in
- Height
- 28.5 in
- Canopy Width
- 7.25 in
Description
Koa walks a fine line between upscale design and usability. The purposeful placement of the matte glass shades give the piece a sculptural feel while providing ample light in many directions. With both patina brass and soft black finishes, Koa works well with a variety of color schemes and dcor styles.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.