Zoro Homepage

Georgetown 3 Light Polished Brass Outdoo

  • Mfr # 2365-02

  • Zoro # G7051215


product price: $502.99
/ea
Free Shipping & Returns

Key Features

Features
Suitable For Damp Locations
Watts
60
Finish
Polished Brass
Lamp Type
Candelabra Base
Housing Material
Hand Crafted Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2365-02
Zoro #
G7051215
UPC #
847284004092
Country of Origin
China

Dimensions

Height
21"
Dia. (In.)
13"
Canopy Size
5" Dia
Chain Length
3'

Details

Item
Georgetown 3 Light Polished Brass Outdoo
Features
Suitable For Damp Locations
Watts
60
Finish
Polished Brass
Lamp Type
Candelabra Base
Housing Material
Hand Crafted Solid Brass
Type
Clear Beveled Glass
Number of Light Bulbs Required
3
Style
Traditional
Fixture type
Outdoor Pendant Lantern
Wire
10'

Description

Georgetown 3 Light Polished Brass Outdoo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.