Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grammercy 3 Light Brushed Nickel Bath Va

  • Mfr # 50563-91

  • Zoro # G7054803


product price: $859.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
11.25"
Width
23.25"
Material - Track Lighting Head
Steel
Number of LEDs
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50563-91
Zoro #
G7054803
UPC #
847284039865
Country of Origin
China

Dimensions

Height
11.25"
Width
23.25"
Extension Height
6.5"

Details

Item
Grammercy 3 Light Brushed Nickel Bath Va
Watts
60
Material - Track Lighting Head
Steel
Number of LEDs
3
Design
Transitional
Lamp Type
Candelabra Base
Housing Finish
Brushed Nickel
Description/Special Features
Suitable For Damp Locations
Glass/Shade Type
Clear Crystals
Fixture type
Bath Vanity
Backplate Dimmension
7.5" W x 4.5" H

Description

Grammercy 3 Light Brushed Nickel Bath Va

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.