Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Greenwich 2 Light Natural Brass ADA Wall Sconce

  • Mfr # 52041-08

  • Zoro # G7383094


product price: $769.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
13"
Width
6"
Design
Mid Century Modern
Number of LEDs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52041-08
Zoro #
G7383094
UPC #
847284058453
Country of Origin
China

Dimensions

Height
13"
Width
6"
Extension Height
3.875"

Details

Item
Greenwich 2 Light Natural Brass ADA Wall
Watts
60
Design
Mid Century Modern
Number of LEDs
2
Lamp Type
Medium Base
Material - Track Lighting Head
Steel
Housing Finish
Natural Brass
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Backplate Dimmension
4.25" W x 8" H x .75" Depth
Fixture type
ADA 2 Light Sconce
Glass/Shade Type
Natural Brass Metal Shade

Description

Greenwich 2 Light Natural Brass ADA Wall

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.