Zoro Homepage

Greenwich 5 Light Natural Brass Pendant

  • Mfr # 52048-08

  • Zoro # G7061469


product price: $2,319.90
/ea
Free Shipping & Returns

Key Features

Watts
60 + 50
Height
18.5" - 48.5" Adj. H
Material - Track Lighting Head
Steel
Number of LEDs
4 + 1 *
Lamp Type
Medium Base + R20 Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52048-08
Zoro #
G7061469
UPC #
847284058484
Country of Origin
China

Dimensions

Height
18.5" - 48.5" Adj. H
Diameter
18"
Canopy Size
5.125" Dia x 1" H

Details

Item
Greenwich 5 Light Natural Brass Pendant
Watts
60 + 50
Material - Track Lighting Head
Steel
Number of LEDs
4 + 1 *
Lamp Type
Medium Base + R20 Medium Base
Design
Mid Century Modern
Includes
6",12" and 18" stem sections.
Housing Finish
Natural Brass
Description/Special Features
Suitable For Damp Locations
Glass/Shade Type
Natural Brass Metal Shade
Fixture type
Pendant Chandelier
Wire
8'

Description

Greenwich 5 Light Natural Brass Pendant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.