Zoro Homepage

Harbor 1 Light Flemish Brass Outdoor Post Top Lantern

  • Mfr # 2226-22

  • Zoro # G7364833


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Features
Suitable For Damp Locations
Height
20.5"
Watts
150
Finish
Flemish Brass
Housing Material
Hand Crafted Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2226-22
Zoro #
G7364833
UPC #
847284009462
Country of Origin
China

Dimensions

Height
20.5"
Dia. (In.)
12.75"

Details

Item
Harbor 1 Light Flemish Brass Outdoor Pos
Features
Suitable For Damp Locations
Watts
150
Finish
Flemish Brass
Housing Material
Hand Crafted Solid Brass
Lamp Type
Medium Base
Description/Special Features
Suitable For Wet Locations
Type
Hand Blown Clear Glass
Number of Light Bulbs Required
1
Style
Traditional
Fixture type
Outdoor Post Head

Description

Harbor 1 Light Flemish Brass Outdoor Pos

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.