Zoro Homepage

Harbor 1 Light Flemish Brass Outdoor Wal

  • Mfr # 2221-22

  • Zoro # G7050637


product price: $229.90
/ea
Free Shipping & Returns

Key Features

Features
Suitable For Damp Locations
Width
8"
Height
11.25"
Watts
60
Finish
Flemish Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2221-22
Zoro #
G7050637
UPC #
847284009363
Country of Origin
China

Dimensions

Width
8"
Height
11.25"
Extension Height
9"

Details

Item
Harbor 1 Light Flemish Brass Outdoor Wal
Features
Suitable For Damp Locations
Watts
60
Finish
Flemish Brass
Housing Material
Hand Crafted Solid Brass
Lamp Type
Medium Base
Type
Hand Blown Clear Glass
Description/Special Features
Suitable For Wet Locations
Number of Light Bulbs Required
1
Style
Traditional
Fixture type
Wall Lantern/Wall Sconce
Backplate Dimmension
4.25"W x 5"H

Description

Harbor 1 Light Flemish Brass Outdoor Wal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.