Zoro Homepage

Harbor 1 Light Flemish Brass Outdoor Wall Lantern

  • Mfr # 2223-22

  • Zoro # G7364876


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Features
Suitable For Damp Locations
Width
12.75"
Height
20"
Watts
150
Finish
Flemish Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2223-22
Zoro #
G7364876
UPC #
847284009400
Country of Origin
China

Dimensions

Width
12.75"
Height
20"
Extension Height
13.75"

Details

Item
Harbor 1 Light Flemish Brass Outdoor Wal
Features
Suitable For Damp Locations
Watts
150
Finish
Flemish Brass
Lamp Type
Medium Base
Housing Material
Hand Crafted Solid Brass
Description/Special Features
Suitable For Wet Locations
Type
Hand Blown Clear Glass
Number of Light Bulbs Required
1
Style
Traditional
Backplate Dimmension
4.5"W x 9"H
Fixture type
Wall Lantern/Wall Sconce

Description

Harbor 1 Light Flemish Brass Outdoor Wal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.