Zoro Homepage

Harding 5 Light Brushed Nickel Bath Vanity

  • Mfr # 10085-91

  • Zoro # G7361455


product price: $629.90
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
8.5"
Width
42.5"
Material - Track Lighting Head
Steel
Design
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10085-91
Zoro #
G7361455
UPC #
847284053786
Country of Origin
China

Dimensions

Height
8.5"
Width
42.5"
Extension Height
6.25"

Details

Item
Harding 5 Light Brushed Nickel Bath Vani
Watts
100
Material - Track Lighting Head
Steel
Design
Transitional
Number of LEDs
5
Lamp Type
Medium Base
Housing Finish
Brushed Nickel
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Backplate Dimmension
9.5" W x 4.75" H
Fixture type
Bath Vanity
Glass/Shade Type
Hand Blown Satin Opal White Glass

Description

Harding 5 Light Brushed Nickel Bath Vani

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.