Zoro Homepage

Hayworth 2 Light Brushed Nickel Linear Chandelier

  • Mfr # 42403-91

  • Zoro # G7368726


product price: $285.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
22" - 40" Adj. H
Width
11"
Length
30.25"
Lamp Type
Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42403-91
Zoro #
G7368726
UPC #
847284053656
Country of Origin
China

Dimensions

Height
22" - 40" Adj. H
Width
11"
Length
30.25"
Canopy Size
4.75" Sq.

Details

Item
Hayworth 2 Light Brushed Nickel Linear C
Watts
60
Lamp Type
Medium Base
Includes
2 x 6", 2 x 12" and 2 x 18" stem sections.
Material - Track Lighting Head
Steel
Design
Contemporary
Number of LEDs
2
Description/Special Features
Suitable For Damp Locations
Housing Finish
Brushed Nickel
Fixture type
Linear Chandelier
Glass/Shade Type
Hand Crafted Off-White Fabric Outside & White Fabric Inside Hardback Shade
Wire
8'

Description

Hayworth 2 Light Brushed Nickel Linear C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.