Zoro Homepage

Heritage 2 Light Black Convertible Mini Pendant/Ceiling Mount

  • Mfr # 4393-04

  • Zoro # G7369347


product price: $124.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black
Lamp Type
Candelabra Base
Number of Lights
2
Style
Transitional
Shade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4393-04
Zoro #
G7369347
UPC #
847284015951
Country of Origin
China

Dimensions

Height
14" Pendant / 12.5" Semi-Flush
Diameter
8.25"
Chain Length
3'
Canopy Size
5" Dia x 1" H

Details

Housing Finish
Black
Lamp Type
Candelabra Base
Number of Lights
2
Style
Transitional
Shade Material
Steel
Shade Type
Clear Glass
Item
Heritage 2 Light Black Convertible Mini
Description/Special Features
Suitable For Damp Locations
Lamp Watts
60
Fixture type
Convertible Pendant/Semi-Flush
Wire
8'

Description

Heritage 2 Light Black Convertible Mini

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.