Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heritage 2 Light Black Wall Sconce

  • Mfr # 4452-04

  • Zoro # G7369688


product price: $126.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
8.5"
Width
12.25"
Number of LEDs
2
Design
Updated Colonial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4452-04
Zoro #
G7369688
UPC #
847284001442
Country of Origin
China

Dimensions

Height
8.5"
Width
12.25"
Extension Height
6.5"

Details

Item
Heritage 2 Light Black Wall Sconce
Watts
60
Number of LEDs
2
Design
Updated Colonial
Material - Track Lighting Head
Steel
Lamp Type
Candelabra Base
Housing Finish
Black
Description/Special Features
Suitable For Damp Locations
Fixture type
Double Sconce
Backplate Dimmension
4.125" W x 6" H x 1.5" Depth

Description

Heritage 2 Light Black Wall Sconce

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.