Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heritage 8 Light Black Chandelier

  • Mfr # 4468-04

  • Zoro # G7369724


product price: $374.90
/ea
Free Shipping & Returns

Key Features

Lamp Type
Candelabra Base
Fixture Wattage
60
Description/Special Features
Suitable For Damp Locations
Diameter
25"
Number of Lights
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4468-04
Zoro #
G7369724
UPC #
847284001527
Country of Origin
China

Dimensions

Height
14"
Diameter
25"
Canopy Size
5" Dia x 1" H
Chain Length
3'

Details

Item
Heritage 8 Light Black Chandelier
Housing Finish
Black
Lamp Type
Candelabra Base
Fixture Wattage
60
Description/Special Features
Suitable For Damp Locations
Number of Lights
8
Material
Steel
Style
Updated Colonial
Fixture type
Chandelier
Wire
10'

Description

Heritage 8 Light Black Chandelier

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.