Zoro Homepage

Hillcrest 1 Light Polished Chrome Mini Pendant

  • Mfr # 40470-05

  • Zoro # G7380933


product price: $139.90
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
19" - 49" Adj. H
Material - Track Lighting Head
Steel
Includes
6",12" and 18" stem sections.
Design
Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40470-05
Zoro #
G7380933
UPC #
847284060678
Country of Origin
China

Dimensions

Height
19" - 49" Adj. H
Diameter
5.125"
Canopy Size
5.125" Dia x .75" H

Details

Item
Hillcrest 1 Light Polished Chrome Mini P
Watts
100
Material - Track Lighting Head
Steel
Includes
6",12" and 18" stem sections.
Design
Industrial
Number of LEDs
1
Lamp Type
Medium Base
Description/Special Features
Suitable For Damp Locations
Housing Finish
Polished Chrome
Glass/Shade Type
Clear Glass
Fixture type
Mini Pendant
Wire
8'

Description

Hillcrest 1 Light Polished Chrome Mini P

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.