Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hillcrest 2 Light Polished Chrome Outdoo

  • Mfr # 20722-05

  • Zoro # G7059999


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Width
5.25"
Height
15.75"
Watts
40
Design
Transitional
Number of LEDs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20722-05
Zoro #
G7059999
UPC #
847284063594
Country of Origin
China

Dimensions

Width
5.25"
Height
15.75"
Extension Height
6.25"

Details

Item
Hillcrest 2 Light Polished Chrome Outdoo
Watts
40
Design
Transitional
Number of LEDs
2
Material - Track Lighting Head
Stainless Steel
Lamp Type
Candelabra Base
Description/Special Features
Suitable For Damp Locations
Application
Suitable For Wet Locations
Fixture type
Outdoor Wall Lantern
Backplate Dimmension
5.25" W x 15.75" H
Glass/Shade Type
Clear Glass
Finish
Polished Chrome

Description

Hillcrest 2 Light Polished Chrome Outdoo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.