Zoro Homepage

Hillcrest 3 Light Brushed Nickel Linear Chandelier

  • Mfr # 40473-91

  • Zoro # G7381028


product price: $347.90
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
21.5" - 39.5" Adj. H
Width
4.5"
Length
27.75"
Number of LEDs
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40473-91
Zoro #
G7381028
UPC #
847284060401
Country of Origin
China

Dimensions

Height
21.5" - 39.5" Adj. H
Width
4.5"
Length
27.75"
Canopy Size
16.25" L x 4.5" W x .75" H

Details

Item
Hillcrest 3 Light Brushed Nickel Linear
Watts
100
Number of LEDs
3
Material - Track Lighting Head
Steel
Lamp Type
Medium Base
Design
Industrial
Includes
2 x 6", 2 x 12" and 2 x 18" stem sections.
Description/Special Features
Suitable For Damp Locations
Housing Finish
Brushed Nickel
Glass/Shade Type
Clear Glass
Wire
8'
Fixture type
Linear Chandelier

Description

Hillcrest 3 Light Brushed Nickel Linear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.