Zoro Homepage

Hollborn 2 Light Brushed Nickel Wall Sconce

  • Mfr # 51103-91

  • Zoro # G7373687


product price: $179.90
/ea
Free Shipping & Returns

Key Features

Height
12.625"
Width
13"
Finish
Brushed Nickel
Housing Material
Steel
Max. Fixture Wattage
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51103-91
Zoro #
G7373687
UPC #
847284047143
Country of Origin
China

Dimensions

Height
12.625"
Width
13"
Extension Height
3.875"

Details

Finish
Brushed Nickel
Item
Hollborn 2 Light Brushed Nickel Wall Sco
Housing Material
Steel
Max. Fixture Wattage
40
Lamp Type
Medium Base
Description/Special Features
Suitable For Damp Locations
Glass/Shade Type
Hand Crafted Off-White Fabric Hardback Shade
Style
Contemporary
Fixture type
Wall Sconce
Backplate Dimmension
4.375" W x 6" H
Number of Bulbs
2

Description

Hollborn 2 Light Brushed Nickel Wall Sco

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.