Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hopewell 1 Light Antique Brass Outdoor Wall Lantern

  • Mfr # 20701-01

  • Zoro # G7364027


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Width
5"
Height
9"
Watts
60
Material - Track Lighting Head
Solid Brass
Number of LEDs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20701-01
Zoro #
G7364027
UPC #
847284056435
Country of Origin
China

Dimensions

Width
5"
Height
9"
Extension Height
5.25"

Details

Item
Hopewell 1 Light Antique Brass Outdoor W
Watts
60
Material - Track Lighting Head
Solid Brass
Number of LEDs
1
Design
Transitional
Lamp Type
Candelabra Base
Description/Special Features
Suitable For Damp Locations
Application
Suitable For Wet Locations
Backplate Dimmension
4.375" W x 6.75" H
Glass/Shade Type
Clear Glass
Fixture type
Wall Lantern
Finish
Antique Brass

Description

Hopewell 1 Light Antique Brass Outdoor W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.