Zoro Homepage

Hopewell 2 Light Brushed Nickel Outdoor

  • Mfr # 20702-91

  • Zoro # G7050305


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Width
7.5"
Height
12.75"
Watts
60
Lamp Type
Candelabra Base
Material - Track Lighting Head
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20702-91
Zoro #
G7050305
UPC #
847284056503
Country of Origin
China

Dimensions

Width
7.5"
Height
12.75"
Extension Height
6.25"

Details

Item
Hopewell 2 Light Brushed Nickel Outdoor
Watts
60
Lamp Type
Candelabra Base
Material - Track Lighting Head
Solid Brass
Number of LEDs
2
Design
Transitional
Description/Special Features
Suitable For Damp Locations
Application
Suitable For Wet Locations
Glass/Shade Type
Clear Glass
Backplate Dimmension
4.75" W x 8" H
Fixture type
Wall Lantern
Finish
Brushed Nickel

Description

Hopewell 2 Light Brushed Nickel Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.