
Isabella 21 Light Hand Applied European
Mfr # 51919-36
Zoro # G7056517
product price: $4,795.90
/eaKey Features
Watts
40
Height
54.25"
Design
Updated Colonial
Lamp Type
Candelabra Base
Material - Track Lighting Head
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51919-36
Zoro #
G7056517
UPC #
847284047730
Country of Origin
China
Dimensions
Height
54.25"
Diameter
42.5"
Chain Length
6'
Canopy Size
5" Dia x 1" H
Details
Item
Isabella 21 Light Hand Applied European
Watts
40
Design
Updated Colonial
Lamp Type
Candelabra Base
Material - Track Lighting Head
Steel
Number of LEDs
21
Housing Finish
Hand Applied European Bronze
Description/Special Features
Suitable For Damp Locations
Fixture type
Grande Foyer Chandelier
Wire
15'
Glass/Shade Type
Clear Crystals
Description
Isabella 21 Light Hand Applied European
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.