Zoro Homepage

Jefferson 3 Light Antique Brass Chain Lantern

  • Mfr # 5083-01

  • Zoro # G7372673


product price: $347.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
20"
Lamp Type
Candelabra Base
Number of LEDs
3
Design
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5083-01
Zoro #
G7372673
UPC #
847284017351
Country of Origin
China

Dimensions

Height
20"
Diameter
10"
Chain Length
3'
Canopy Size
6" Dia x 1.5" H

Details

Item
Jefferson 3 Light Antique Brass Chain La
Watts
60
Lamp Type
Candelabra Base
Number of LEDs
3
Design
Transitional
Material - Track Lighting Head
Steel
Description/Special Features
Suitable For Damp Locations
Housing Finish
Antique Brass
Glass/Shade Type
Clear Seeded Glass
Wire
8'
Fixture type
Pendant

Description

Jefferson 3 Light Antique Brass Chain La

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.