Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lawrenceville 1 Light Antique Brass Mini

  • Mfr # 40021-01

  • Zoro # G7051845


product price: $199.90
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
15" - 45" Adj. H
Design
Traditional
Includes
6",12" and 18" stem sections.
Number of LEDs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40021-01
Zoro #
G7051845
UPC #
847284055063
Country of Origin
China

Dimensions

Height
15" - 45" Adj. H
Diameter
5"
Canopy Size
5" D

Details

Item
Lawrenceville 1 Light Antique Brass Mini
Watts
100
Design
Traditional
Includes
6",12" and 18" stem sections.
Number of LEDs
1
Material - Track Lighting Head
Steel
Lamp Type
Medium Base
Housing Finish
Antique Brass
Description/Special Features
Suitable For Damp Locations
Wire
8'
Glass/Shade Type
Hand Blown Clear Seeded Glass
Fixture type
Mini Pendant

Description

Lawrenceville 1 Light Antique Brass Mini

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.