Zoro Homepage

Lisbon 1 Light Satin Brass ADA Wall Scon

  • Mfr # 51321-12

  • Zoro # G7061374


product price: $126.90
/ea
Free Shipping & Returns

Key Features

Finish
Satin Brass
Max. Fixture Wattage
60
Lamp Type
Candelabra Base
Housing Material
Steel
Description/Special Features
Suitable For Damp Locations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51321-12
Zoro #
G7061374
UPC #
847284058620
Country of Origin
China

Dimensions

Height
11.75"
Width
5.125"
Extension Height
3.95"

Details

Finish
Satin Brass
Item
Lisbon 1 Light Satin Brass ADA Wall Scon
Max. Fixture Wattage
60
Lamp Type
Candelabra Base
Housing Material
Steel
Description/Special Features
Suitable For Damp Locations
Fixture type
ADA Single Sconce
Number of Bulbs
1
Style
Transitional
Backplate Dimmension
5.125" Dia x .875" Depth

Description

Lisbon 1 Light Satin Brass ADA Wall Scon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.