Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Livingston 4 Light Bronze Convertible Pe

  • Mfr # 4398-07

  • Zoro # G7053559


product price: $275.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
16.875" Pendant / 13" Semi-Flush
Number of LEDs
4
Design
Traditional
Material - Track Lighting Head
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4398-07
Zoro #
G7053559
UPC #
847284028685
Country of Origin
China

Dimensions

Height
16.875" Pendant / 13" Semi-Flush
Diameter
15.5"
Chain Length
3'
Canopy Size
4.5" Dia x 2" H

Details

Item
Livingston 4 Light Bronze Convertible Pe
Watts
60
Number of LEDs
4
Design
Traditional
Material - Track Lighting Head
Steel
Lamp Type
Candelabra Base
Description/Special Features
Suitable For Damp Locations
Housing Finish
Bronze
Glass/Shade Type
Clear Beveled Glass
Fixture type
Convertible Pendant/Semi-Flush
Wire
8'

Description

Livingston 4 Light Bronze Convertible Pe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.