Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lund LED Light Brushed Nickel ADA Bath Vanity

  • Mfr # 16362-91

  • Zoro # G7379813


product price: $275.90
/ea
Free Shipping & Returns

Key Features

Height
17.5" (Vertical)
Width
4.375" (Vertical)
Design
Modern
Material - Track Lighting Head
Steel
Lamp Type
20W LED, 1600 Lumens, 3000K, 90 CRI, Dimmable, 50000 Hours Potential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16362-91
Zoro #
G7379813
UPC #
847284060005
Country of Origin
China

Dimensions

Height
17.5" (Vertical)
Width
4.375" (Vertical)
Extension Height
3.25"

Details

Item
Lund LED Light Brushed Nickel ADA Bath V
Design
Modern
Material - Track Lighting Head
Steel
Lamp Type
20W LED, 1600 Lumens, 3000K, 90 CRI, Dimmable, 50000 Hours Potential
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Housing Finish
Brushed Nickel
Fixture type
ADA Bath Vanity
Backplate Dimmension
4.375" Dia
Glass/Shade Type
Satin White Acrylic Shade

Description

Lund LED Light Brushed Nickel ADA Bath V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.