Zoro Homepage

Manhattan 1 Light Brushed Nickel Mini Pendant

  • Mfr # 1540-91

  • Zoro # G7362855


product price: $142.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
8"-46.25"
Design
Contemporary
Includes
6",12" and 18" stem sections.
Material - Track Lighting Head
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1540-91
Zoro #
G7362855
UPC #
847284003460
Country of Origin
China

Dimensions

Height
8"-46.25"
Diameter
5"
Canopy Size
5" Dia

Details

Item
Manhattan 1 Light Brushed Nickel Mini Pe
Watts
60
Design
Contemporary
Includes
6",12" and 18" stem sections.
Material - Track Lighting Head
Steel
Number of LEDs
1
Lamp Type
Candelabra Base
Description/Special Features
Suitable For Damp Locations
Housing Finish
Brushed Nickel
Fixture type
Mini Pendant
Wire
8'
Glass/Shade Type
Clear Outside Glass & Opal Inside Glass

Description

Manhattan 1 Light Brushed Nickel Mini Pe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.