Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manhattan 6 Light Brushed Nickel Bath Vanity

  • Mfr # 15456-91

  • Zoro # G7362934


product price: $573.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
8.75"
Width
47.5"
Lamp Type
Candelabra Base
Material - Track Lighting Head
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15456-91
Zoro #
G7362934
UPC #
847284042209
Country of Origin
China

Dimensions

Height
8.75"
Width
47.5"
Extension Height
6"

Details

Item
Manhattan 6 Light Brushed Nickel Bath Va
Watts
60
Lamp Type
Candelabra Base
Material - Track Lighting Head
Steel
Design
Contemporary
Number of LEDs
6
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Housing Finish
Brushed Nickel
Backplate Dimmension
5" Dia
Glass/Shade Type
Hand Blown Clear Outside Glass and Opal Inside Glass
Fixture type
Bath Vanity

Description

Manhattan 6 Light Brushed Nickel Bath Va

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.