Zoro Homepage

Manhattan 6 Light Brushed Nickel Chandelier

  • Mfr # 50676-91

  • Zoro # G7372086


product price: $693.90
/ea
Free Shipping & Returns

Key Features

Lamp Type
Candelabra Base
Fixture Wattage
60
Style
Contemporary
Type
Hand Blown Clear Outside Glass and Opal Inside Glass
Description/Special Features
Suitable For Damp Locations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50676-91
Zoro #
G7372086
UPC #
847284042223
Country of Origin
China

Dimensions

Height
22"
Diameter
25.75"
Canopy Size
5" Dia
Chain Length
3'

Details

Item
Manhattan 6 Light Brushed Nickel Chandel
Housing Finish
Brushed Nickel
Lamp Type
Candelabra Base
Fixture Wattage
60
Style
Contemporary
Type
Hand Blown Clear Outside Glass and Opal Inside Glass
Description/Special Features
Suitable For Damp Locations
Material
Steel
Number of Lights
6
Wire
10'
Fixture type
Dinette Chandelier

Description

Manhattan 6 Light Brushed Nickel Chandel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.