Zoro Homepage

Mansfield 3 Light Antique Brass Outdoor

  • Mfr # 2169-01

  • Zoro # G7050506


product price: $580.99
/ea
Free Shipping & Returns

Key Features

Height
20"
Width
12"
Watts
60
Design
Traditional
Length
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2169-01
Zoro #
G7050506
UPC #
847284052079
Country of Origin
China

Dimensions

Height
20"
Width
12"
Length
12"

Details

Item
Mansfield 3 Light Antique Brass Outdoor
Watts
60
Design
Traditional
Material - Track Lighting Head
Hand Crafted Solid Brass
Number of LEDs
3
Lamp Type
Candelabra Base
Housing Finish
Antique Brass
Description/Special Features
Suitable For Damp Locations
Application
Suitable For Wet Locations
Glass/Shade Type
Seeded Glass
Fixture type
Post Top Lantern

Description

Mansfield 3 Light Antique Brass Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.