Zoro Homepage

Mansfield 3 Light Vintage Pewter Outdoor

  • Mfr # 2169-29

  • Zoro # G7050576


product price: $580.99
/ea
Free Shipping & Returns

Key Features

Number of LEDs
3
Length
12"
Material - Track Lighting Head
Hand Crafted Solid Brass
Width
12"
Height
20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2169-29
Zoro #
G7050576
UPC #
847284052086
Country of Origin
China

Dimensions

Length
12"
Width
12"
Height
20"

Details

Item
Mansfield 3 Light Vintage Pewter Outdoor
Number of LEDs
3
Material - Track Lighting Head
Hand Crafted Solid Brass
Lamp Type
Candelabra Base
Watts
60
Design
Traditional
Description/Special Features
Suitable For Damp Locations
Housing Finish
Vintage Pewter
Application
Suitable For Wet Locations
Fixture type
Post Top Lantern
Glass/Shade Type
Seeded Glass

Description

Mansfield 3 Light Vintage Pewter Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.