Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Shade Mini Pendants 1 Light Brushed Aluminum Mini Pendant

  • Mfr # 41172-66

  • Zoro # G7381466


product price: $119.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
15" - 75" Adj. H
Number of LEDs
1
Material - Track Lighting Head
Steel
Design
Modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41172-66
Zoro #
G7381466
UPC #
847284061712
Country of Origin
China

Dimensions

Height
15" - 75" Adj. H
Diameter
11.75"
Canopy Size
5" Dia

Details

Item
Metal Shade Mini Pendants 1 Light Brushe
Watts
60
Number of LEDs
1
Material - Track Lighting Head
Steel
Design
Modern
Lamp Type
Medium Base
Description/Special Features
Suitable For Damp Locations
Housing Finish
Brushed Aluminum
Fixture type
Mini Pendant
Wire
6'
Glass/Shade Type
Brushed Aluminum Metal Shade with Shiny White Finish Inside

Description

Metal Shade Mini Pendants 1 Light Brushe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.