Zoro Homepage

Metal Shade Mini Pendants 1 Light Shiny Red Mini Pendant

  • Mfr # 41173-72

  • Zoro # G7381597


product price: $149.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
15" - 75" Adj. H
Number of LEDs
1
Lamp Type
Medium Base
Material - Track Lighting Head
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41173-72
Zoro #
G7381597
UPC #
847284061781
Country of Origin
China

Dimensions

Height
15" - 75" Adj. H
Diameter
13.75"
Canopy Size
5" Dia x 1" H

Details

Item
Metal Shade Mini Pendants 1 Light Shiny
Watts
60
Number of LEDs
1
Lamp Type
Medium Base
Material - Track Lighting Head
Aluminum
Design
Transitional
Description/Special Features
Suitable For Damp Locations
Housing Finish
Shiny Red with Polished Chrome Accents
Wire
6'
Glass/Shade Type
Shiny Red Metal Shade with Shiny White Finish Inside
Fixture type
Pendant

Description

Metal Shade Mini Pendants 1 Light Shiny

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.