Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Middlebush 3 Light Polished Nickel Bath Vanity

  • Mfr # 40213-35

  • Zoro # G7366723


product price: $357.90
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
9"
Width
23.5"
Design
Transitional
Lamp Type
Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40213-35
Zoro #
G7366723
UPC #
847284049468
Country of Origin
China

Dimensions

Height
9"
Width
23.5"
Extension Height
6.5"

Details

Item
Middlebush 3 Light Polished Nickel Bath
Watts
100
Design
Transitional
Lamp Type
Medium Base
Number of LEDs
3
Material - Track Lighting Head
Steel
Housing Finish
Polished Nickel
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Fixture type
Bath Vanity
Glass/Shade Type
Hand Crafted Clear Glass Outside & Satin Opal White Glass Inside
Backplate Dimmension
5.5" D

Description

Middlebush 3 Light Polished Nickel Bath

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.