Zoro Homepage

Middlebush 5 Light Antique Brass Chandelier

  • Mfr # 40205-01

  • Zoro # G7381003


product price: $779.90
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
21.25"
Design
Transitional
Material - Track Lighting Head
Steel
Lamp Type
Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40205-01
Zoro #
G7381003
UPC #
847284062306
Country of Origin
China

Dimensions

Height
21.25"
Diameter
25"
Canopy Size
5.5" D x .75" H
Chain Length
3'

Details

Item
Middlebush 5 Light Antique Brass Chandel
Watts
100
Design
Transitional
Material - Track Lighting Head
Steel
Lamp Type
Medium Base
Number of LEDs
5
Housing Finish
Antique Brass
Description/Special Features
Suitable For Damp Locations
Wire
10'
Glass/Shade Type
Hand Blown Clear Outer Glass & Satin Opal White Inner Glass
Fixture type
Chandelier

Description

Middlebush 5 Light Antique Brass Chandel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.