Zoro Homepage

Mirabella 3 Light Polished Chrome Chandelier

  • Mfr # 40863-05

  • Zoro # G7367579


product price: $174.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
13.25"
Design
Updated Colonial
Material - Track Lighting Head
Steel
Lamp Type
Candelabra Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40863-05
Zoro #
G7367579
UPC #
847284052918
Country of Origin
China

Dimensions

Height
13.25"
Diameter
14.5"
Canopy Size
5" Dia x 1" H
Chain Length
3'

Details

Item
Mirabella 3 Light Polished Chrome Chande
Watts
60
Design
Updated Colonial
Material - Track Lighting Head
Steel
Lamp Type
Candelabra Base
Number of LEDs
3
Housing Finish
Polished Chrome
Description/Special Features
Suitable For Damp Locations
Fixture type
Mini Chandelier
Wire
8'
Glass/Shade Type
Clear Crystals

Description

Mirabella 3 Light Polished Chrome Chande

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.