Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mission 1 Light Brushed Nickel Wall Sconce

  • Mfr # 1031-91

  • Zoro # G7361708


product price: $153.90
/ea
Free Shipping & Returns

Key Features

Height
9.5"
Width
5"
Finish
Brushed Nickel
Max. Fixture Wattage
100
Lamp Type
Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1031-91
Zoro #
G7361708
UPC #
847284000025
Country of Origin
China

Dimensions

Height
9.5"
Width
5"
Extension Height
7.75"

Details

Finish
Brushed Nickel
Item
Mission 1 Light Brushed Nickel Wall Scon
Max. Fixture Wattage
100
Lamp Type
Medium Base
Housing Material
Steel
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Number of Bulbs
1
Glass/Shade Type
Satin Glass
Backplate Dimmension
4.5" Square
Style
Transitional
Fixture type
Bath Vanity

Description

Mission 1 Light Brushed Nickel Wall Scon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.