Zoro Homepage

Montclair Mission 3 Light Bronze Outdoor Ceiling Mount

  • Mfr # 2146-07

  • Zoro # G7364264


product price: $423.90
/ea
Free Shipping & Returns

Key Features

Features
Suitable For Damp Locations
Width
13"
Height
5.25"
Length
13"
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2146-07
Zoro #
G7364264
UPC #
847284009028
Country of Origin
China

Dimensions

Width
13"
Height
5.25"
Length
13"

Details

Item
Montclair Mission 3 Light Bronze Outdoor
Features
Suitable For Damp Locations
Watts
60
Finish
Bronze
Lamp Type
Medium Base
Housing Material
Hand Crafted Solid Brass
Type
Iridescent Tiffany Glass
Number of Light Bulbs Required
3
Style
Traditional
Fixture type
Outdoor Ceiling Mounts/Ceiling Mount

Description

Montclair Mission 3 Light Bronze Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.