Chelsea 14.5in Black 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included
- Mfr # 2701-BK
- Zoro # G610083445
product price:Â
$
52.69
/ea
Key Features
Voltage
120V
Width
7.5 in
Height
14.5 in
Length
8.25 in
Series
Chelsea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2701-BK
- Zoro #
- G610083445
- UPC #
- 046335866683
- Country of Origin
- China
Dimensions
- Width
- 7.5 in
- Height
- 14.5 in
- Length
- 8.25 in
Details
- Item
- Wall Lantern
- Voltage
- 120V
- Series
- Chelsea
- Light Technology
- Incandescent
- Watts
- 60
- Lens Material
- Glass
- Finish
- Black
- Glass Color
- Clear
- Number of Light Bulbs Required
- 1
- Fixture Housing Material
- Cast Aluminum
- Fixture Housing Color
- Black
- Type
- Outdoor
- Type - Wall Pack Fixtures
- Traditional
- Mounting
- Wall
- Bulb Shape
- E26
- Extension
- 8.25 in
- Bulb Base Type
- Medium
- Color Tuning
- No
- Location
- Rated for Dry, Damp, or Wet exterior areas
- Dimmable
- Yes
Description
Cumberland outdoor lanterns feature an elegant uniquely curved design with a scrolled arm, framed backplate and exquisite detailing that complements the decor of any home. The clear glass works with the finish and detailing to provide a classic look from the fixture and a warm glow from the light. The solid black finish is treated to prevent pitting, tarnishing, corrosion, and discoloration. The sturdy, weather resistant cast aluminum construction and waterproof seal protect the lantern from harsh outdoor elements to ensure the long life of the fixture. These outdoor lanterns install easily and deliver welcoming, safe and reliable exterior lighting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.