Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural Brass Outdoor Wall Lantern, 3 Lig

  • Mfr # 27714-08

  • Zoro # G503068610


product price: $3,744.99
/ea
Free Shipping & Returns

Key Features

Features
Suitable For Damp Locations
Width
8"
Height
18"
Watts
60
Finish
Natural Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27714-08
Zoro #
G503068610
UPC #
847284072329
Country of Origin
China

Dimensions

Width
8"
Height
18"
Extension Height
10.125"

Details

Item
Natural Brass Outdoor Wall Lantern,3 Lig
Features
Suitable For Damp Locations
Watts
60
Finish
Natural Brass
Description/Special Features
Suitable For Wet Locations
Housing Material
Solid Brass
Lamp Type
Candelabra Base
Type
Clear Glass
Number of Light Bulbs Required
3
Fixture type
Medium Outdoor Wall Lantern
Backplate Dimmension
5" W x 10.75" H x 1" Depth
Style
Art Deco, Luxurious, Refined, Majestic, Sophisticated

Description

Natural Brass Outdoor Wall Lantern,3 Lig

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.