Zoro Homepage

Newcastle 8 Light Brushed Nickel Chandelier

  • Mfr # 6308-91

  • Zoro # G7375324


product price: $1,059.99
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
21"
Number of LEDs
8
Lamp Type
Candelabra Base
Material - Track Lighting Head
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6308-91
Zoro #
G7375324
UPC #
847284005983
Country of Origin
China

Dimensions

Height
21"
Diameter
28"
Chain Length
3'
Canopy Size
5" Dia x .75" H

Details

Item
Newcastle 8 Light Brushed Nickel Chandel
Watts
60
Number of LEDs
8
Lamp Type
Candelabra Base
Material - Track Lighting Head
Steel
Design
Updated Colonial
Description/Special Features
Suitable For Damp Locations
Housing Finish
Brushed Nickel
Glass/Shade Type
Clear Crystals and Hand-made White Silk Shimmer Shade
Fixture type
Chandelier
Wire
12'

Description

Newcastle 8 Light Brushed Nickel Chandel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.