Zoro Homepage

Nyack 1 Light Brushed Nickel Outdoor Wall Lantern

  • Mfr # 20581-91

  • Zoro # G7363677


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Width
5"
Height
10.5"
Watts
100
Lamp Type
Medium Base
Material - Track Lighting Head
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20581-91
Zoro #
G7363677
UPC #
847284056107
Country of Origin
China

Dimensions

Width
5"
Height
10.5"
Extension Height
5"

Details

Item
Nyack 1 Light Brushed Nickel Outdoor Wal
Watts
100
Lamp Type
Medium Base
Material - Track Lighting Head
Solid Brass
Design
Transitional
Number of LEDs
1
Description/Special Features
Suitable For Damp Locations
Application
Suitable For Wet Locations
Fixture type
Wall Lantern
Backplate Dimmension
5" W x 8" H
Glass/Shade Type
Clear Glass
Finish
Brushed Nickel

Description

Nyack 1 Light Brushed Nickel Outdoor Wal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.