Zoro Homepage

Nyack 3 Light Antique Brass Outdoor Pend

  • Mfr # 20587-01

  • Zoro # G7050208


product price: $585.99
/ea
Free Shipping & Returns

Key Features

Features
Suitable For Damp Locations
Width
10.5"
Height
24"
Length
10.5"
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20587-01
Zoro #
G7050208
UPC #
847284056312
Country of Origin
China

Dimensions

Width
10.5"
Height
24"
Length
10.5"
Chain Length
3'
Canopy Size
5" D

Details

Item
Nyack 3 Light Antique Brass Outdoor Pend
Features
Suitable For Damp Locations
Watts
60
Finish
Antique Brass
Housing Material
Solid Brass
Lamp Type
Candelabra Base
Type
Clear Glass
Number of Light Bulbs Required
3
Wire
8'
Style
Transitional
Fixture type
Pendant Lantern

Description

Nyack 3 Light Antique Brass Outdoor Pend

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.